Shop All Lever Chain Hoists
Columbus Mckinnon.
CM Series 653 Ratchet Lever , 10Ft Lift, 1-1/2 Ton Cap.
Mfr # 5316A
Zoro # G408620227
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 6.46
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbus Mckinnon.
- MFR # 5316A
- Zoro # G408620227
- UPC # 43927653164
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 6.46 |
Details
Item | Standard Chain Hoist |
Material | Steel |
Description
Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load control. Two chain guide rollers for positive chain engagement. Weston type braking system for positive load control and positioning. Simple one-handed, free chaining for fast load attachment. Hardened steel chain for strength and long wear life. Forged upper and lower hooks with heavy cast steel latches. Rubber handle grip for added operator comfort. Minimal maintenance with no special tools required. Metric rated. Meets ASME B30.21 - Manually Lever Operated Hoist Standard and European CE Standard. Designed and manufactured by Columbus McKinnon Corporation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Fixed Dock Ladder, Walk Through, 3 Steps, Top Step Height 2'6", Overall Length 6' (MDT03)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 2500 lb. (5VJ90)
- KEEPER Anchor Point, Universal, Chrome Stake Pocket, PK2 (5648)
- HAMILTON Metal Wheel, 14X3 1-15/16Pb (W-1430-ML-1-15/16)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (4ZX44)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 15 ft Hoist Lift, 51/64 in Hook Opening (LX003-15)
- OZ LIFTING PRODUCTS CHAIN HOIST 500LB DS (OMCB025NG)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 30 ft Hoist Lift, 0.9 in. Hook Opening (19663)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- Columbus Mckinnon. Lifting Equipment