Shop All Manual Chain Hoists
Columbus Mckinnon.
CM Series 622 Hand Chain Hoist 20' Lift, 1 Ton Cap.
Mfr # 2262A
Zoro # G408610846
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Length 5-1/16
- Housing Width 5-9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbus Mckinnon.
- MFR # 2262A
- Zoro # G408610846
- UPC # 43927613984
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 5-1/16 |
Housing Width | 5-9/16 |
Details
Item | Standard Chain Hoist |
Description
Equipped with hardened load chain for flexibility and long wear. Compact design, low headroom and lightweight steel construction for easy installation, even in confined spaces. Weston-type load brake requires no lubrication. Hand wheel cover with guide slots minimizes jamming and slipping. Forged swivel hooks with latches reduce twisting of chain and unintentional unhooking of load when chain is slack. Metric rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- CASTERHQ 8"x2"" Rigid/Fixed Caster, SEMI-Steel CAST Iron Wheel, 1250 L (CB-9RC82-SS)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extended Bed (8.75' x 10' ft.) (LGN-100)
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 10Ft Lift, 1 Ton Cap. (2256A)
- COLUMBUS MCKINNON. CM Hurricane Mini 360 Hand Chain Hoist, 1/4T, 10' Lift (MHU02510)
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 20Ft Lift 1/2 Ton Cap. (2231A)
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 10Ft Lift, 1/2 Ton Cap. (2208A)
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 15Ft Lift, 1 Ton Cap. (2210A)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- Columbus Mckinnon. Hoists