Shop All Lever Chain Hoists
Columbus Mckinnon.
CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 5Ft. Lift
Mfr # 215
Zoro # G708463524
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbus Mckinnon.
- MFR # 215
- Zoro # G708463524
- UPC # 43927602186
- Country of Origin China
- Category Lever Chain Hoists
Description
Series 603 mini lever hoist, 1100 lbs. Cap., 5ft. Lift features: plated load chain is standard. weston-type load brake. rubber hand grip for better comfort and security. lightweight design for ease of portability. Use in confined conditions with one-hand operation. forged upper and lower hooks with latches standard. impact resistant, all-steel frame, gear case and cover. hardened link-type alloy steel load chain for strength and long wear. free wheeling feature serves to quickly attach the load. metric rated. one-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 4/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Reel (T0744027)
- ZORO SELECT Low-Profile Instrument Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-ALU-95)
- CASTERHQ Rubbermaid Commercial Products 1997371 Heavy Duty Adaptable Utility Ca (71T-84L-YDH)
- LOOS Wire Rope Stop Sleeve, 5/16 In, 122 Copper (ST2-10)
- COLUMBUS MCKINNON. Coffing LSB Ratchet Lever Hoist, 1-1/2 Ton, 10 Ft. Lift (09431W)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 1-1/2 Ton Cap. (5316A)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- WILTON Hoist, 30FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 30 ft Hoist Lift (L100-200WO-30)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-10)
- Columbus Mckinnon. Hoists