Shop All Electric Hoists
Columbus Mckinnon.
CM Lodestar VS Electric Chain Hoist, 1/2 Ton, 10 Lift, 2.6-16 FPM, 230-1-60, 2-Step Control
Mfr # LV05161E102MA
Zoro # G908558037
Free Shipping & Returns
$4,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbus Mckinnon.
- MFR # LV05161E102MA
- Zoro # G908558037
- Country of Origin United States
- Category Electric Hoists
Description
Cm lodestar vs electric chain hoist with chain container, 1/2 ton, 10' lift, 2.6-16 fpm variable speed, 230-1-60 single phase, 2-step multi-step control - lv05161e102ma ideal for applications requiring precise load control. Exceeds h4 requirements. Engineered for high duty cycles and the toughest applications. The cm lodestar vs is ideal for applications in the automotive, heavy oem, utility and energy industries. Choose this reliable hoist for assembly workstations that require high speed and precision control lifting with light rail or trolley systems. In addition, the lodestar vs is perfect for maintenance and repair applications demanding accurate load control or long lifts. Improved load safety and lifetime warranty; the industry's best warranty against manufacturing and material defects. standard features: hoist interface technology effortlessly customize your hoist for any application with intuitive and easy-to-use programming software sold separately: cm part number 192061059 connect with usb cord to set speed, acceleration/deceleration rates, swift lift, limit switches, overload protection, and more. No programming experience necessary. Compatible with windows xp sp3, windows vista and windows 7, 8 and 10. Only 1 kit needed to customized multiple hoists. less maintenance & easy inspection easy access to the clutch, motor, electrical control panel and brake assembly. Lifetime grease-lubricated gear box eliminates need for oil changes. long service life heavy-duty motor h4 duty & dc brake for high duty cycles & tough applications. Powder-coated covers and zinc-plated chain protects against corrosion. 5-pocket lift wheel provides for smoother lifting and reduced vibration, equating to less wear and a longer chain life. Compact & durable cm rocket pendant. improved load capacity clutch is located outside the load path, preventing slipping of the load in an overload conditio
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF4-903-8)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-36-16-4)
- LINCOLN Conveyor Drive Coupling (369190)
- WERNER 8 ft Aluminum Stepladder, 375 lb Capacity (T408)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 2000 Lb. Capacity (298643)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- BISON LIFTING EQUIPMENT 5 Ton Single Phase Electric Chain Hoist, 20 ft, 115/230v (HH-B050)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- Columbus Mckinnon. Lifting Equipment