Shop All Electric Hoists
Columbus Mckinnon.
CM Lodestar VS Electric Chain Hoist, 1 Ton, 20' Lift, 2.6-16 FPM, 115-1-60, 2-Step Control, w/ CC
Mfr # LV10161D202MA
Zoro # G808445291
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$6,492.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbus Mckinnon.
- MFR # LV10161D202MA
- Zoro # G808445291
- UPC # 43927616749
- Country of Origin United States
- Category Electric Hoists
Description
Cm lodestar vs electric chain hoist, 1 ton, 20' lift, 2.6-16 fpm, 115-1-60, 2-step control, with chain container ideal for applications requiring precise load control. Exceeds h4 requirements. Engineered for high duty cycles and the toughest applications. The cm lodestar vs is ideal for applications in the automotive, heavy oem, utility and energy industries. Choose this reliable hoist for assembly workstations that require high speed and precision control lifting with light rail or trolley systems. In addition, the lodestar vs is perfect for maintenance and repair applications demanding accurate load control or long lifts. Improved load safety and lifetime warranty; the industry's best warranty against manufacturing and material defects. standard features hoist interface technology effortlessly customize your hoist for any application with intuitive and easy-to-use programming software sold separately: cm part number 192061059 connect with usb cord to set speed, acceleration/deceleration rates, swift lift, limit switches, overload protection, and more. No programming experience necessary. Compatible with windows xp sp3, windows vista and windows 7, 8 and 10. Only 1 kit needed to customized multiple hoists. less maintenance & easy inspection easy access to the clutch, motor, electrical control panel and brake assembly. Lifetime grease-lubricated gear box eliminates need for oil changes. long service life heavy-duty motor h4 duty & dc brake for high duty cycles & tough applications. Powder-coated covers and zinc-plated chain protects against corrosion. 5-pocket lift wheel provides for smoother lifting and reduced vibration, equating to less wear and a longer chain life. Compact & durable push-button pendant. improved load capacity clutch is located outside the load path, preventing slipping of the load in an overload condition when the brake is not powered. fabric chain container included for lifts up to 20 ft. Metal, stainless steel, & longer lift options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Canvas Chain Container, For 4DFL7-4DFN3 (BK2D2)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-18-86-)
- VESTIL Chrome Ball Transfer Platform, 24 x 48" (BALL-2448)
- CASTERHQ Universal Steel Wire Post Shelving Caster Set, 5" Polyurethane Wheel (HD5050-12-PLY-CB-F-TG-TLB-S04)
- GLOBAL INDUSTRIAL Battery Powered Portable Pulling & Lifting Tool, 24V (298662)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R40)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-10)
- Columbus Mckinnon. Electric Hoists