Columbus Mckinnon.

CM Hurricane Mini 360 Hand Chain Hoist, 1/2T, 10' Lift


product price: $549.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The cm hurricane 360 mini is the smallest hand chain hoist on the market with full 360-degree rotation for multi-angle applications, allowing the operator to lift from virtually any position. Designed for versatility and easy installation, the hurricane mini is essential for service technicians, construction workers, or any low-capacity on-the-job lift. benefits & features: the cm hurricane 360 mini is the smallest hand chain hoist on the market with full 360-degree rotation, providing flexibility and versatility for narrow or challenging applications. small and lightweight, the hurricane 360 mini is ideal for multi-angle applications, allowing the operator to lift from virtually any position. the hurricane mini is essential for service technicians, construction workers, or any low-capacity on-the-job lift. light to carry & easy to store compacted, lightweight design makes the hoist easy to install for on-the-go lifting applications. An essential part of your everyday toolset. patented 360 rotating hand chain cover unique rotating hand chain cover allows the chain to rotate a full 360 degrees for safe and efficient operation from any direction. The cover design promotes smooth movement of the chain and a wide range of applications. built for durability & reliability made of aluminum alloy, durable design ensures safety and reliability. The double pawl brake system provides advanced safety while special heat-treated flex hook prevents breakage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.