Shop All Trolleys
Columbus Mckinnon.
CM HTP Trolley, 1/2 Ton, Plain/Push
Mfr # HTP0050A
Zoro # G008588156
product price: $297.99
/ea
Free Shipping & Returns
$297.99
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
- Brand Columbus Mckinnon.
- MFR # HTP0050A
- Zoro # G008588156
- UPC # 43927614981
- Country of Origin China
- Category Trolleys
Description
The cm htp and htg clevis trolley can easily be installed in seconds for the exact positioning or seamless traversing of loads with any manual or powered hoist. benefits & features: easy to install and adjust with a wide range of flange widths adjust the flange width in a matter of seconds by turning the trolley axle, eliminating the need for loose parts, including spacer washers, when installing the trolley. Adjustments are made by rotating the clevis load bar, ensuring the centered positioning of the hoist in the clevis, preventing creeping to the left or right. smooth operation trolley wheels are pre-lubricated with encapsulated ball bearings for smooth rolling. built-in safety features trolleys are equipped with wrap around steel trolley guards which protect the trolley and also provide drop protection. optional features: rubber bumpers are available as optional equipment.
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
- APEX TOOL GROUP 1-1/2" Rig Dbl Pulley (T7655222)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 3/16 In.D (NL1005)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 140 lb. (F1RN04041S001)
- GREAT LAKES INDUSTRY Model 350, 50A23 Sprocket/Bushing (350 TL 50A23 SPROCKET)
- COLUMBUS MCKINNON. CM Universal Plain Trolley - 4000 Lbs. Capacity, Plain (UT2)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 1,000 lb (SPT050L)
- EXTREME MAX 3006.2493 Rope-In-A-Box-7/32" x 1500' Bulk Rope Marine Winterizing Shrink Wrap (3006.2493)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-8)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-L)
- VESTIL Manual Trolley - Quick Install (QIT-12)
- BISON LIFTING EQUIPMENT 1 Ton Geared Trolley, 10 Ft, 3.15" - 5.75" (GT010-10)
- Columbus Mckinnon. Hoists