Shop All Automotive Thermostats
Columbus Electric
Hazardous Location Line Volt Mech Tstat
Mfr # HLT-1
Zoro # G401259837
product price: $508.16
/ea
Free Shipping & Returns
$508.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type Bi-Metal, Capillary Sensor
- Application Heat or Cool
- Includes Conduit Adapter 3/4i n to 1/2 in, Conduit Plug
- Switch Type SPDT
- Standards cULus, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbus Electric
- MFR # HLT-1
- Zoro # G401259837
- UPC # 686334523158
- Country of Origin United States
- Category Automotive Thermostats
Dimensions
Overall Depth | 5 3/4 in |
Overall Height | 6 3/8 in |
Capillary Length | 5 in |
Bulb Diameter | 3/8 in |
Overall Width | 5 3/4 in |
Bulb Length | 4 5/8 in |
Capillary Length/Bulb Diameter | 5 in Capillary, 4 5/8 in x 5/16 in Bulb |
Description
Hazardous Location Line Volt Mech Tstat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-1/32 x 3 in. (PA621)
- STINGER ELECTRONICS 500 AMP RELAY (SGP35)
- INNOVATIVE PRODUCTS OF AMERICA Tight Access Tool, 14" L x 5/8" W x 14" H (8100)
- TECNIQ Rgb Mini Clr Lens (TQ S34-3C00-1)
- GATES Engine Coolant Thermostat, 34774 (34774)
- GATES OE Type Thermostat, 34717 (34717)
- STANT Thermostat, 195 deg. F (13779)
- STANT Thermostat, 195 deg. F (267-195)
- GATES OE Type Thermostat, 33915 (33915)
- AISIN Engine Coolant Thermostat, THT-019 (THT-019)
- MOTORAD Fail-Safe Coolant Thermostat, 7200-180 (7200-180)
- Columbus Electric Automotive Thermostats