Shop All Low Voltage Thermostats
Columbus Electric
4.5"H 2.3"W 2.3"D Plsc Lne Volt Thrmstat
Mfr # D2022H10BC
Zoro # G807481429
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color White
- Overall Depth 2 3/8 in
- Overall Width 2 3/4 in
- Electrical Connection Hardwired
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbus Electric
- MFR # D2022H10BC
- Zoro # G807481429
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Overall Depth | 2 3/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Details
Item | Line Voltage Analog Thermostat |
Housing Color | White |
Electrical Connection | Hardwired |
Housing Material | Plastic; Steel |
Temperature Control Range | 50 Degrees to 90 Degrees F |
Number of Poles | 2 |
Product Type | Thermostat |
Nameplate Voltage | 24 to 277V AC |
Description
Line Voltage Analog Thermostat, Product Type Thermostat, Compatible with Grainger Part Number 36WK02, 36WK03, 36WK04, 36WK05, 36WK06, 36WK07, 48WL58, 48WL59, 48WL60, 48WL61, 48WL62, 48WL63, 6JGE3, 6JGE4, 6JGE5, 6JGE6, 6JGE7, 6JGE8, 6JGE9, 6JGF0, 6JGF1, 6JGF2, Overall Height 4 1/2 in, Overall Depth 2 3/8 in, Overall Width 2 3/4 in, Housing Color White, Housing Material Plastic; Steel, NEMA Enclosure Type Not Applicable, Temperature Control Range 50 Degrees to 90 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX245UBT30150M)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K387)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- HUNTER Perma-Lock Downrod, 60", New Bronze (26046)
- PYROTENAX 50-250F 125/250V-Ac 125/250V-Dc Thermostat (4395W)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Mirror Black (T3018US)
- HONEYWELL Thermostat Digital 5-1-1 Prog (RTH2410B1019/E1)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 1 H 1 C, 24VAC (01F97 1277)
- HONEYWELL T4398B1029 120/208/240/277V Dpst (T4398B1029)
- IO HVAC CONTROLS Heating Thermostat, 55 deg. (IO-TS55)
- LUX Programmable / Non-Programmable Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Wall Mount (P722U)
- Columbus Electric Low Voltage Thermostats