Shop All HID Fixture Accessories
Columbia Lighting
Wire Guard, For LED Striplights
Mfr # CSWG4
Zoro # G0579253
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fluorescent Strip Lights
- Warranty 1 yr
- Length 48 in
- Standards CSA Certified, cUL Listed, UL 1598, UL 924, UL Listed
- Overall Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # CSWG4
- Zoro # G0579253
- UPC # 785310008822
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length | 48 in |
Overall Height | 2 3/4 in |
Overall Width | 4 1/2 in |
Overall Length | 48 in |
Details
Item | Wire Guard |
For Use With | Fluorescent Strip Lights |
Warranty | 1 yr |
Standards | CSA Certified, cUL Listed, UL 1598, UL 924, UL Listed |
Material | Steel |
Finish | Enamel |
Color | Silver |
Description
For Use With Fluorescent Strip Lights, 48 in Overall Length, 4 1/2 in Overall Width, 2 3/4 in Overall Height, Steel, Enamel, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2100K (Amber Light), 250 Lumens, 4PK (862770)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68751)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-46.562)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 48" L (FK24)
- COLUMBIA LIGHTING Chain Hanging Assembly, For Striplights (CSHC)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- COLUMBIA LIGHTING Cable Mounting Kit, For Bay Luminaire (LHVQM5)
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6P15-120)
- Columbia Lighting HID Fixture Accessories