Shop All Wet Location Lights
Columbia Lighting
Wet Location Fixture, Linear, 37W, 120/277V
Mfr # LXEN4-40XW-RFA-EDU
Zoro # G9182260
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Ambient Temp. Range -20 Degrees to 25 Degrees C
- Voltage 120/277V
- Fixture Wattage 18
- Length 51-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LXEN4-40XW-RFA-EDU
- Zoro # G9182260
- UPC # 078531126346
- Country of Origin Mexico
- Category Wet Location Lights
Dimensions
Length | 51-3/4" |
Height | 3-7/8" |
Nominal Height | 3 7/8 in |
Width | 4" |
Nominal Length | 4 ft |
Nominal Width | 4 in |
Overall Height | 3 7/8 in |
Overall Width | 4 1/2 in |
Overall Length | 51 3/4 in |
Description
4 ft, Lens Shape Curved, 4000K, 2,112 lm, 130 lm/W, Max. Fixture Wattage 16 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- NITECORE UAC20 3.3ft USB Type C 3A Fast Charging Cable (UAC20)
- TCP LED, 2W 1383 Elevator Lamp, ND 27K BA15S (LED2W1383V2)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 37W, 120/277V (LXEN4-40LW-RFA-EDU)
- MOEN Greenfield Three Globe Bath Light in Brushed Nickel (YB1763BN)
- MOEN 90 Degree Two Globe Bath Light in Matte Black (YB8862BL)
- LUMAPRO Lens Wet Location Fixture, Dust Resistant (6EKP9)
- MOEN Greenfield Four Globe Bath Light in Brushed Gold (YB1764BG)
- MOEN 90 Degree Three Globe Bath Light in Matte Black (YB8863BL)
- MOEN Voss Four Globe Bath Light in Matte Black (YB5164BL)
- Columbia Lighting Wet Location Lights