Shop All Vapor Tight Fixtures
Columbia Lighting
Vapor Tight Fixture, 43W, 4500 lm, 3500K
Mfr # LXEM2-35ML-RFA-EDU
Zoro # G7403089
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 1
- Lamp Type LED
- Lamp Watts 43
- Fixture Wattage 44
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # LXEM2-35ML-RFA-EDU
- Zoro # G7403089
- UPC # 078531125400
- Country of Origin Multiple
- Category Vapor Tight Fixtures
Dimensions
Nominal Height | 4 3/8 in |
Nominal Length | 2 ft |
Nominal Width | 6 3/4 in |
Overall Height | 4 3/8 in |
Overall Width | 6 3/4 in |
Overall Length | 27 5/8 in |
Description
2 ft, Lens Shape Curved, 3500K, 4,490 lm, 116.6 lm/W, Max. Fixture Wattage 38.5 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- ILC Replacement for Sylvania 50par30/cap/nfl replacement light bulb lamp (50PAR30/CAP/NFL SYLVANIA)
- MILWAUKEE TOOL M18 Trouble Light w/ USB Charging (2363-20)
- ILC Replacement for GE General Electric G.E 50par36/wfl replacement light bulb lamp (50PAR36/WFL GE GENERAL ELECTRIC G.E)
- COLUMBIA LIGHTING Vapor Tight Fixture, 43W, 4500 lm, 4000K (LXEM2-40ML-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 52W, 6100 lm, 4000K (LXEM4-40HL-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 36W, 4200 lm, 3500K (LXEM4-35LW-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 72W, 8600 lm, 3500K (LXEM8-35LW-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 29W, 3300 lm, 4000K (LXEM2-40LW-RFA-EDU)
- APPLETON ELECTRIC Ballast Body, HPS, 150W (MLBG15LMT)
- Columbia Lighting Vapor Tight Fixtures