Shop All Vapor Tight Fixtures
Columbia Lighting
Vapor Tight Fixture, 29W, 3300 lm, 3500K
Mfr # LXEM2-35LW-RFA-EDU
Zoro # G7402921
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 1
- Lamp Type LED
- Lamp Watts 29
- Fixture Wattage 29
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LXEM2-35LW-RFA-EDU
- Zoro # G7402921
- UPC # 078531128470
- Country of Origin Multiple
- Category Vapor Tight Fixtures
Dimensions
Nominal Length | 2 ft |
Nominal Width | 6 3/4 in |
Nominal Height | 4 3/8 in |
Overall Height | 4 3/8 in |
Overall Width | 6 3/4 in |
Overall Length | 27 5/8 in |
Description
2 ft, Lens Shape Curved, 3500K, 3,289 lm, 125.5 lm/W, Max. Fixture Wattage 26.2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24E2-10PK)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 48" L (FK14)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K TFTM MVOLT DDBXD)
- GE LAMPS LED Linear Lamp, 1650 lm, 5000K Color Temp (LED10ET8/G/4/850)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 47W, 5000 lm, 4000K (LXEM4-40ML-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 72W, 8600 lm, 4000K (LXEM8-40LW-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 72W, 8600 lm, 3500K (LXEM8-35LW-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 52W, 6100 lm, 4000K (LXEM4-40HL-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 104W, 12000 lm, 4000K (LXEM8-40HL-RFA-EDU)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED100HID-EX39-850-D (KT-LED100HID-EX39-850-D /G2)
- Columbia Lighting Vapor Tight Fixtures