Shop All Vapor Tight Fixtures
This Product is Discontinued
Columbia Lighting
Vapor Tight Fixture, 11W, 757 lm, 80 CRI (Discontinued)
Mfr # VWGL-1
Zoro # G8042240
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Wattage 11
- Voltage 120/277V
- Housing Material Aluminum
- Nominal Width 5 3/16 in
- Lamp Watts - Fixtures 11.0 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # VWGL-1
- Zoro # G8042240
- UPC # 785988030668
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Nominal Width | 5 3/16 in |
Nominal Height | 11 in |
Nominal Length | 1/2 ft |
Overall Height | 11 in |
Overall Length | 7 1/4 in |
Overall Width | 7 3/8 in |
Description
1/2 ft, Lens Shape Pendant, 4000K, 757 lm, 70 lm/W, Max. Fixture Wattage 11 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Pendant, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For CFL, INC, Bulb Included Yes, Dimmable No, VWGL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.