Shop All LED Retrofit Kits
Columbia Lighting
Troffer Fixture LED Retrofit Kit, 5000 lm
Mfr # SLK24-40ML-EDU
Zoro # G6613603
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- For Use With Existing Prismatic and Parabolic Troffers
- Nominal Size - Fixtures 2 ft x 4 ft
- Nominal Size 2 ft x 4 ft
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # SLK24-40ML-EDU
- Zoro # G6613603
- UPC # 785311268348
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Nominal Size | 2 ft x 4 ft |
Fixture Length | 48 in |
Fixture Width | 24 in |
Fixture Height | 3 1/8 in |
Overall Width | 24 in |
Overall Length | 48 in |
Overall Height | 3 1/8 in |
Description
LED Troffer Retrofit Kit, Lumens 4,990 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 1/8 in, Overall Length 48 in, Overall Width 24 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 1 Percent, Kit Contents 2 Ends, 2 Rails, 2 Reflectors, Frame, Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EYE COM 10001 replacement light bulb lamp (10001 EYE COM)
- HYGRADE 70W ED17 HID Light Bulb - Medium Base - Clear Finish (S5856)
- SATCO 8W LED PL GU24 3500K 725Ls 50000 Hours 120' Beam spread 120- (S8747)
- EMM COLAD EMM Colad EMM-9315-GV3 Metal Spray Samp - Pack of 25; Light Gray (EMM-9315-GV3)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- ILC Replacement For EIKO DK618W125950D120WB LED FIXTURES 4PK (4PAK:WX-DRWV-8)
- ILC Replacement For SATCO S11821 (S11821)
- SATCO Satco Nuvo White 56 in W Plastic LED Dimmable Recessed Downlight 12 W (S9599)
- EZ-PATH Cable Tray Retrofit Device 6x14, PR (EZCTR614)
- Columbia Lighting LED Retrofit Kits