Shop All LED Bay Lights
This Product is Discontinued
Columbia Lighting
tradeSELECT® Round LED High Bay, 20000L, 5000K, 120-277v (Discontinued)
Mfr # CRN2-50MM-EDU-FP
Zoro # G2217465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 20 to 40 ft
- Lumens 21,981 lm
- Light Distribution General
- Fixture Voltage 120/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # CRN2-50MM-EDU-FP
- Zoro # G2217465
- UPC # 785988042968
- Country of Origin China
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 20 to 40 ft |
Space to Mtg. Height Ratio | 1 to 2 |
Fixture Width | 15 in |
Fixture Length | 15 in |
Fixture Height | 8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Width | 15 in |
Overall Height | 8 in |
Overall Length | 15 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 5000K, Overall Height 8 in, Lamp Type Integrated LED, LED Replacement For 400W MH/HPS, Overall Length 15 in, Lighting Technology LED, Lumens 21,981 lm, Number of Bulbs Not Applicable, Rated Life 54,000 hr, Series CRN, 120 to 277V, Overall Width 15 in, Bulbs Included Integrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.