Shop All LED Bay Lights
Columbia Lighting
tradeSELECT® 18" Clear Acrylic Reflector for CRN High Bay
Mfr # CRN2WA18
Zoro # G2217510
product price: $66.57
/ea
$66.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120 to 277
- Standards cUL Listed, IP66, UL 1598 Listed
- Refractor/Reflector Material Acrylic
- Width 18 in
- Series CRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # CRN2WA18
- Zoro # G2217510
- UPC # 785988043019
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 18 in |
Height | 8 in |
Space to Mtg. Height Ratio | 1.2 |
Diameter | 18 in |
Overall Length | 18 in |
Overall Height | 8 in |
Overall Width | 18 in |
Details
Fixture Voltage | 120 to 277 |
Standards | cUL Listed, IP66, UL 1598 Listed |
Refractor/Reflector Material | Acrylic |
Item | Clear Acrylic Reflector |
Series | CRN |
Reflector Type | Open |
Description/Special Features | LED |
Lens Material | Acrylic |
For Use With | CRN2 Series |
Material | Clear Acrylic |
Color | Clear |
Shop By | Closeouts |
Description
High Bay Reflector, For Use With CRN2 Series, 18 in Overall Length, 18 in Overall Width, 8 in Overall Height, Clear Color, Open Reflector Type, Clear Acrylic Material, cUL Listed, IP66, UL 1598 Listed Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Site Light, w/Battery, 1000 lm (2144-20, 48-11-1828)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (90320)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 100116 (10-0116)
- COLUMBIA LIGHTING Highbay Lighting Fixture, 16" L (UTB-AL16)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 4200L, 4000K, White (RLW4-40LW-FAW-EDU)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 5600L, 4000K, White (RLW4-40HL-FAW-EDU)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-FA-W-EDU)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-CA-EU)
- LITHONIA LIGHTING LED Rd High Bay 13in., Switchable CCT, A (CPRB ALO13 UVOLT SWW9 80CRI DBL)
- Columbia Lighting LED Bay Lights