Shop All Bay Lights
Columbia Lighting
Striplight, 120 to 277V, 96W, 96" L, 5000K
Mfr # MPS8-50ML-CW-EDU
Zoro # G7389509
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification DLC 5.0
- Width 4-1/2"
- IP Rating Not Rated
- Height 3-13/16"
- Fixture Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # MPS8-50ML-CW-EDU
- Zoro # G7389509
- UPC # 785311387520
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Width | 4-1/2" |
Height | 3-13/16" |
Length | 96" |
Nominal Width | 4 1/2 in |
Nominal Height | 3 13/16 in |
Nominal Length | 8 ft |
Overall Width | 3 1/8 in |
Overall Length | 96 in |
Description
8 ft, Lens Shape Curved, 5000K, 9,500 lm, 124 lm/W, Max. Fixture Wattage 76 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING V3034T 6 in. Round Full Baffle Trim with (V3034T WWH)
- ILC Replacement for Philips TUV 7W Pl-s 2P replacement light bulb lamp (TUV 7W PL-S 2P PHILIPS)
- SUNBLASTER CFL 6400K Full Spectrum, 125W (SL0900163)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK4 (BPCFC40930CAFIL/4)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 4000K (MPS8-40HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 4000K (MPS4-40HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-CW-EDU-ELL14)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 24" L, 4000K (MPS2-40ML-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 5000K (MPS4-50XW-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 5000K (MPS4-50HL-CW-EDU)
- METALUX Snf 2 Lmp, 4' Nrw Strp, Eltrnc Bal. T8 (SNF-232-UNV-EB81-U)
- Columbia Lighting Bay Lights