Shop All Bay Lights
Columbia Lighting
Striplight, 120 to 277V, 55W, 48" L, 5000K
Mfr # MPS4-50HL-CW-EDU
Zoro # G7402976
original price:
$207.91
24% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Light Bars 2
- Lighting Technology LED
- Color Rendering Index 80
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Lumens Per Watt 126.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # MPS4-50HL-CW-EDU
- Zoro # G7402976
- UPC # 078531140854
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Nominal Height | 3 1/16 in |
Nominal Width | 3 7/64 in |
Nominal Length | 4 ft |
Width | 4-1/2" |
Height | 3-13/16" |
Length | 48" |
Overall Width | 3 1/8 in |
Overall Length | 48 in |
Overall Height | 3 1/8 in |
Description
4 ft, Lens Shape Curved, 5000K, 5,833 lm, 118 lm/W, Max. Fixture Wattage 49.5 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED A21 E26 DL 100W 2PK (40753)
- NEBO Nebo 3004862 Torchy RC 1000 Lumens Black LED Rechargeable Flashlight (3004862)
- ILC Replacement for GE General Electric G.E Q150dc-120v replacement light bulb lamp (Q150DC-120V GE GENERAL ELECTRIC G.E)
- GROZ ENGINEERING TOOLS PVT LTD 3W COB Pocket light (LED/140)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 3500K (MPS4-35XW-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 4000K (MPS8-40HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 5000K (MPS8-50HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 4000K (MPS4-40HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 24" L, 4000K (MPS2-40ML-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 4000K (MPS4-40HL-NLW-EDU)
- METALUX Ssf 2 Lmp, 4' Strp, Pgm Strt Elt Bal, T8 (SSF-232-UNV-ER81-U)
- Columbia Lighting Bay Lights