Shop All Bay Lights
Columbia Lighting
Striplight, 120 to 277V, 55W, 48" L, 4000K
Mfr # MPS4-40HL-NLW-EDU
Zoro # G7389481
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Emergency Battery Backup No
- Lumens 6,261 lm
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Width 4-7/16"
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # MPS4-40HL-NLW-EDU
- Zoro # G7389481
- UPC # 078531140847
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Width | 4-7/16" |
Nominal Length | 4 ft |
Height | 1-13/16" |
Nominal Height | 1 13/16 in |
Length | 48" |
Nominal Width | 4 7/16 in |
Overall Length | 48 in |
Overall Width | 3 in |
Description
4 ft, Lens Shape No Lens, 4000K, 6,261 lm, 126 lm/W, Max. Fixture Wattage 49.5 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUZCO LIGHTING Vega Minor Black Pendants (MP18205-BK)
- ENERGIZER ENERGIZER 250 Lumens, LED Gray Headlamp (HDDIN32EB)
- LASTPLAY 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (LA2623801)
- MAXIM LIGHTING 120V Control Dimmer Tuner Hard Wire or Plug In (88960BK)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 4000K (MPS8-40HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 3500K (MPS4-35XW-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 4000K (MPS4-40HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 4000K (MPS4-40XW-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 5000K (MPS8-50HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 24" L, 4000K (MPS2-40ML-CW-EDU)
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- Columbia Lighting Bay Lights