Shop All Bay Lights
Columbia Lighting
Striplight, 120 to 277V, 48W, 96" L, 5000K
Mfr # MPS8-50XW-CW-EDU
Zoro # G7389466
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable / Non-Dimmable Dimmable
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Fixture Housing Material Steel
- IP Rating Not Rated
- LED Replacement For 2 Lamp T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # MPS8-50XW-CW-EDU
- Zoro # G7389466
- UPC # 840141421179
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Nominal Width | 4 1/2 in |
Nominal Height | 3 13/16 in |
Length | 96" |
Width | 4-1/2" |
Nominal Length | 8 ft |
Height | 3-13/16" |
Overall Width | 3 in |
Overall Length | 96 in |
Description
8 ft, Lens Shape Curved, 5000K, 5,400 lm, 142 lm/W, Max. Fixture Wattage 40 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 ComboDrive LED Tube, KT-LED13T8-48G-850-X3 25PK (KT-LED13T8-48G-850-X3)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, General Service (S3811)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 24" L, 4000K (MPS2-40ML-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 5000K (MPS4-50HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 4000K (MPS8-40HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 5000K (MPS4-50XW-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 4000K (MPS4-40XW-CW-EDU-ELL14)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 5000K (MPS8-50HL-CW-EDU)
- METALUX Hbi-654T5-N-Unv-Eht2-Upl-U (HBI654HT5-UPL)
- Columbia Lighting Bay Lights