Shop All LED Strip Lights
Columbia Lighting
Striplight, 120 to 277V, 48W, 48" L, 4000K
Mfr # MPS4-40ML-NL-EDU
Zoro # G7596149
original price:
$167.59
34% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Dimmable / Non-Dimmable Dimmable
- Lighting Technology LED
- Lighting Certification DLC 5.0 Premium
- Fixture Rated Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # MPS4-40ML-NL-EDU
- Zoro # G7596149
- UPC # 078531123888
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 4-7/16" |
Nominal Width | 4 7/16 in |
Nominal Height | 1 13/16 in |
Height | 1-13/16" |
Nominal Length | 4 ft |
Length | 48" |
Overall Width | 3 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape No Lens, 4000K, 4,952 lm, 123 lm/W, Max. Fixture Wattage 40.1 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Bulb, Halogen, 500W, For 3KYL8 (111904)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Height: 5 in (FHEM12W)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- ILC Replacement For EIKO XBAT08S40KBUYW (XBAT08-S40K-BUYW)
- Columbia Lighting LED Strip Lights