Shop All LED Strip Lights
This Product is Discontinued
Columbia Lighting
Striplight, 120 to 277V, 48W, 48" L, 4000K (Discontinued)
Mfr # LCL4-40ML-EDU
Zoro # G7596106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Fixture Wattage 42 W
- Emergency Battery Backup No
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Premium Listed
- IP Rating Not Rated
- Lamp Watts - Fixtures 42.0 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCL4-40ML-EDU
- Zoro # G7596106
- UPC # 078531124663
- Country of Origin Unknown
- Category LED Strip Lights
Dimensions
Nominal Length | 4 ft |
Nominal Width | 4 1/2 in |
Width | 4-1/2" |
Nominal Height | 3 13/16 in |
Length | 48" |
Height | 3-13/16" |
Description
4 ft, 4,000 K, 5,400 lm, 129 lm/W, Max. Fixture Wattage 42 W, LED, LED Replacement For 2 Lamp T8, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.