Shop All LED Strip Lights
Columbia Lighting
Striplight, 120 to 277V, 26W, 24" L, 4000K
Mfr # MPS2-40ML-NL-EDU
Zoro # G7596185
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Fixture Housing Color White
- Lumens 3,632 lm
- Nominal Length 2 ft
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # MPS2-40ML-NL-EDU
- Zoro # G7596185
- UPC # 785311252194
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 2 ft |
Nominal Height | 1 13/16 in |
Length | 24" |
Height | 1-13/16" |
Nominal Width | 4 7/16 in |
Width | 4-7/16" |
Overall Width | 3 in |
Overall Length | 24 in |
Description
2 ft, Lens Shape No Lens, 4000K, 3,632 lm, 125 lm/W, Max. Fixture Wattage 29 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/950/FR/P/ND 4/1FB)
- ILC Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp (17A21G4DIM/840 GREEN CREATIVE)
- SUREFIRE Tactical Flashlight, CR123A, 500/5lm (EDCL1-T)
- PROGRESS LIGHTING Utility Lantern 1-Light Wall Lantern, 75 W, Black (P5602-31)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-5000)
- DIODE LED 100 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-2700)
- Columbia Lighting LED Strip Lights