Shop All Bay Lights
Columbia Lighting
Striplight, 120 to 277V, 25W, 48" L, 3500K
Mfr # MPS4-35XW-CW-EDU
Zoro # G7402879
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Fixture Housing Color White
- Nominal Length 4 ft
- Color Rendering Index 80
- Nominal Height 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # MPS4-35XW-CW-EDU
- Zoro # G7402879
- UPC # 078531127800
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Nominal Length | 4 ft |
Nominal Height | 3 13/16 in |
Height | 3-13/16" |
Nominal Width | 4 1/2 in |
Width | 4-1/2" |
Length | 48" |
Overall Width | 3 1/8 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Flat, 3500K, 2,574 lm, 129 lm/W, Max. Fixture Wattage 20 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hatch Lighting Hl232bis/uv/he/w (HL232BIS/UV/HE/W HATCH LIGHTING)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 4-Pack (LR31601-4PC)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 4000K (MPS8-40HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 4000K (MPS4-40HL-NLW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 5000K (MPS8-50HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 5000K (MPS4-50HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 5000K (MPS4-50XW-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 4000K (MPS4-40XW-CW-EDU-ELL14)
- METALUX Vt Rpl Lns For Vt2 Ser, 4' (VT2-4DR-U)
- Columbia Lighting Bay Lights