Shop All Bay Lights
Columbia Lighting
Striplight, 120 to 277V, 25W, 24" L, 4000K
Mfr # MPS2-40ML-CW-EDU
Zoro # G7402888
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Color White
- Fixture Type - Decorative and Surface Mount Fixtures Strip Light
- LED Replacement For 1 Lamp T8
- Fixture Housing Material Steel
- Dimmable / Non-Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # MPS2-40ML-CW-EDU
- Zoro # G7402888
- UPC # 078531127794
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Nominal Width | 4 1/2 in |
Length | 24" |
Width | 4-1/2" |
Height | 3-13/16" |
Nominal Length | 2 ft |
Nominal Height | 3 13/16 in |
Overall Length | 24 in |
Overall Width | 3 in |
Description
2 ft, Lens Shape Flat, 4000K, 3,496 lm, 121 lm/W, Max. Fixture Wattage 29 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 33R17FL (WW-L9ZJ-6)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- FEIT ELECTRIC LED Circular Bulb, 1400 lm, 15W (FC8/840/LED)
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 3500K (MPS4-35XW-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-CW-EDU-ELL14)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 4000K (MPS4-40XW-CW-EDU-ELL14)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 5000K (MPS4-50HL-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 4000K (MPS4-40HL-NLW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 5000K (MPS8-50HL-CW-EDU)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Ed2 U (HBLED-LD5-18SE-N-UNV-L850-ED2-U)
- Columbia Lighting Bay Lights