Shop All LED Strip Lights
Columbia Lighting
Striplight, 120 to 277V, 105W, 96" L, 4000K
Mfr # MPS8-40ML-NL-EDU
Zoro # G7596158
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120 to 277
- Length 96"
- Fixture Housing Material Steel
- Rated Life 50,000 hr.
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # MPS8-40ML-NL-EDU
- Zoro # G7596158
- UPC # 078531123895
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Length | 96" |
Height | 1-13/16" |
Nominal Width | 4 7/16 in |
Nominal Length | 8 ft |
Width | 4-7/16" |
Nominal Height | 1 13/16 in |
Overall Length | 96 in |
Overall Width | 3 in |
Description
8 ft, Lens Shape No Lens, 4000K, 9,587 lm, 136 lm/W, Max. Fixture Wattage 80.2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering Mn200hg replacement light bulb lamp (MN200HG WHELEN ENGINEERING)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU5.3) (BPFMW/950CA)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 96W, 96" L, 3500K (MPS8-35ML-CW-EDU)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- JASCO Jasco Products 218419 26426 12 in.Plug Led Lgt Fixture (218419)
- Columbia Lighting LED Strip Lights