Shop All HID Fixture Accessories
Columbia Lighting
Retrofit Alignment Tool, For Luminaire
Mfr # AT
Zoro # G0574399
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LED Luminaire
- Includes (4) LED Boards, LED Driver
- Warranty 1 yr
- Dimmable Yes
- Kit Contents 4 LED Boards, LED Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # AT
- Zoro # G0574399
- Country of Origin Mexico
- Category HID Fixture Accessories
Details
Item | Retrofit Alignment Tool |
For Use With | LED Luminaire |
Includes | (4) LED Boards, LED Driver |
Warranty | 1 yr |
Dimmable | Yes |
Kit Contents | 4 LED Boards, LED Driver |
Description
Retrofit Alignment Tool, Dimmable Yes, Kit Contents 4 LED Boards, LED Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- ILB GOLD Bulb, Infrared / Heat /Ir U-Clip, Replacement For Donsbulbs, Qh1000T3-230-250V (QH1000T3-230-250V)
- UNION PRODUCTS Pink Flamingos 2 Pack (62360)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-46.562)
- COLUMBIA LIGHTING Mounting Hook, For High Bay Luminaires (HOOKLOOP)
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6TL15-277)
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6P15-120)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- COLUMBIA LIGHTING Stem and Canopy, For Striplights, 18" L (S18)
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- Columbia Lighting HID Fixture Accessories