Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 59W, 7300 lm, 47-3/4" L
Mfr # LCAT24-40VLG-EDU
Zoro # G7405618
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 59
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCAT24-40VLG-EDU
- Zoro # G7405618
- UPC # 785311304800
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 23 7/8 in |
Fixture Length | 47 3/4 in |
Fixture Height | 4 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 23 3/4 in |
Overall Height | 4 in |
Overall Length | 47 3/4 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 7,321 lm, 124 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 59 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- PROSKIT Mini-Flashlight (902-068)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4400 lm, 47-3/4" L (LCAT24-35LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-ED1U)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2770 lm, 23-7/8" L (LCAT22-35LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- Columbia Lighting LED Troffers