Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 44W, 5600 lm, 47-3/4" L
Mfr # LCAT24-35HLG-EDU
Zoro # G7394759
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 44
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCAT24-35HLG-EDU
- Zoro # G7394759
- UPC # 785311267976
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 47 3/4 in |
Fixture Width | 23 29/32 in |
Fixture Height | 4 in |
Overall Height | 4 in |
Overall Length | 47 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 23 3/4 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 3500K, 5,606 lm, 126 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 44 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- GE LAMPS GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/CW)
- PELICAN Yellow No Led 256 lm (3415MCC)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 3760 lm, 23-7/8" L (LCAT22-40HLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 3500K, 45W, 120-277V (LJT22-35HLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-ED1U)
- COLUMBIA LIGHTING LED Recessed Troffer, 3500K, 52W, 120-277V (LJT24-35MLG-FSA12-EDU)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- Columbia Lighting LED Troffers