Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 44W, 5600 lm, 47-3/4" L
Mfr # LCAT14-40HLG-EDU
Zoro # G7408515
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Watts 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCAT14-40HLG-EDU
- Zoro # G7408515
- UPC # 785311289510
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Fixture Width | 11 29/32 in |
Fixture Height | 4 in |
Fixture Length | 47 3/4 in |
Overall Height | 4 in |
Nominal Size | 1 ft x 4 ft |
Overall Length | 47 3/4 in |
Overall Width | 11 3/4 in |
Description
1 ft x 4 ft, Lens Shape Center Basket, 4000K, 5,653 lm, 127 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 44 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 11-Watt Equivalent S14 Clear Dimmable Edison LED Light Bulb Warm White, 4PK (861411)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/ECO)
- ILC Replacement for GE General Electric G.E Q750t3/4cl-120v replacement light bulb lamp (Q750T3/4CL-120V GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 5 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL590ICA)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2770 lm, 23-7/8" L (LCAT22-35LWG-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 108 Lumens Per Watt (2BLT2 33L ADP LP835)
- Columbia Lighting LED Troffers