Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 44W, 5500 lm, 47-3/4" L
Mfr # LCAT14-35HLG-EDU
Zoro # G7408226
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 44
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCAT14-35HLG-EDU
- Zoro # G7408226
- UPC # 785311288766
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Fixture Length | 47 3/4 in |
Fixture Width | 11 29/32 in |
Fixture Height | 4 in |
Overall Length | 47 3/4 in |
Overall Width | 11 3/4 in |
Overall Height | 4 in |
Nominal Size | 1 ft x 4 ft |
Description
1 ft x 4 ft, Lens Shape Center Basket, 3500K, 5,567 lm, 125 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 44 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap W/ 1" Radius Corner (86-00011)
- SATCO 6.5W PAR16 LED 3000K 40' beam Medium 120V (S9388)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39597)
- COLUMBIA LIGHTING LED Recessed Troffer, 3500K, 45W, 120-277V (LJT22-35HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4460 lm, 23-7/8" L (LCAT22-40VLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4400 lm, 47-3/4" L (LCAT24-35LWG-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- Columbia Lighting LED Troffers