Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 4 ft L, 4893 lm, 37W
Mfr # VSY24-40MLHEG-EDU
Zoro # G0200745
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # VSY24-40MLHEG-EDU
- Zoro # G0200745
- UPC # 078531141219
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 2 in |
Fixture Width | 23 3/4 in |
Fixture Length | 47 3/4 in |
Overall Height | 2 in |
Overall Width | 23 3/4 in |
Overall Length | 47 3/4 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 4,893 lm, 133 lm/W, LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series VSY24
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Landscape Cbl3Qc 18G 30' (A-EC-30)
- ILC Replacement for 3M 78-8011-1186-1 replacement light bulb lamp (78-8011-1186-1 3M)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- COLUMBIA LIGHTING LED Recessed Troffer, 3500K, 45W, 120-277V (LJT22-35HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12125-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- LIVEX LIGHTING French Regency 3 Light Antique Brass Bath Vanity (1283-01)
- Columbia Lighting LED Troffers