Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L
Mfr # LCAT22-35VLG-EDU
Zoro # G7403448
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 38.6
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # LCAT22-35VLG-EDU
- Zoro # G7403448
- UPC # 785311304046
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 23 7/8 in |
Fixture Height | 4 in |
Fixture Width | 23 29/32 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 3/4 in |
Overall Height | 4 in |
Overall Length | 23 3/4 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 3500K, 4,398 lm, 114 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flat Back, 75W, 120V (R522 WHB WH)
- MAXSA INNOVATIONS Anywhere Light in Bronze (40252)
- ILC Replacement for Aqua Treatment Service Gds-8 replacement light bulb lamp (GDS-8 AQUA TREATMENT SERVICE)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-ED1U)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-35MLG-MPO-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 3760 lm, 23-7/8" L (LCAT22-40HLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2770 lm, 23-7/8" L (LCAT22-35LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- Columbia Lighting LED Troffers