Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 38.3W, 4900 lm, 47-3/4" L
Mfr # LCAT14-40MLG-EDU
Zoro # G7408305
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 38.3
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCAT14-40MLG-EDU
- Zoro # G7408305
- UPC # 785311289442
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Fixture Length | 47 3/4 in |
Fixture Height | 4 in |
Fixture Width | 11 29/32 in |
Nominal Size | 1 ft x 4 ft |
Overall Width | 11 3/4 in |
Overall Height | 4 in |
Overall Length | 47 3/4 in |
Description
1 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,905 lm, 126 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 38 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S26514 (S26514)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- ILC Replacement for Sterilight S463rl Quartz Sleeve (S463RL QUARTZ SLEEVE STERILIGHT)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3420 lm, 4000K (LJT22-40MLG-FSA12125-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 3500K, 52W, 120-277V (LJT24-35MLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Wraparound Fixture, 23W, White, 48"L (LAW4-40LW-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- Columbia Lighting LED Troffers