Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 36W, 4465 lm, 47-3/4" L
Mfr # LCAT24-40LWG-EDU
Zoro # G7405645
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCAT24-40LWG-EDU
- Zoro # G7405645
- UPC # 785311258752
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 47 3/4 in |
Fixture Height | 4 in |
Fixture Width | 23 29/32 in |
Overall Height | 4 in |
Overall Length | 47 3/4 in |
Overall Width | 23 3/4 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,307 lm, 122 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOONRAYS Low Voltage 50 W LED Transformer (29095)
- ILC Replacement for Socket Sc1052 (SC1052 SOCKET)
- PELICAN Flashlight, Battery Alkaline AA, 2.25 hr (2310)
- ILC Replacement for Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) SYLVANIA)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3740 lm, 4000K (LJT22-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L (LCAT22-35VLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2770 lm, 23-7/8" L (LCAT22-35LWG-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- Columbia Lighting LED Troffers