Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 36W, 3225 lm, 24" Lx 24"W
Mfr # LSER22-40MLG-C-EDU
Zoro # G7403271
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 36
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LSER22-40MLG-C-EDU
- Zoro # G7403271
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 24 in |
Fixture Length | 24 in |
Fixture Height | 4 3/8 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Overall Height | 4 3/8 in |
Overall Width | 24 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,498 lm, 111 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 31.3 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LSER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- ILC Replacement for Dacor 86364 replacement light bulb lamp (86364 DACOR)
- ILC Replacement For EIKO LLW446040W840HD (LLW4-460-40W-840-HD)
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator (S3900)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3740 lm, 4000K (LJT22-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-ED1U)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 28.7W, 3470 lm, 23-7/8" L (LCAT22-40MLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- Columbia Lighting LED Troffers