Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 32W, 4100 lm, 23-7/8" L
Mfr # LCAT22-50HLG-EDU
Zoro # G7394871
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Watts 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCAT22-50HLG-EDU
- Zoro # G7394871
- UPC # 785311290950
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 4 in |
Fixture Length | 23 7/8 in |
Fixture Width | 23 29/32 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 4 in |
Overall Length | 23 3/4 in |
Overall Width | 23 3/4 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 5000K, 3,833 lm, 121 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 32 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 WHB WH)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- ILC Replacement for GE General Electric G.E 21303 replacement light bulb lamp (21303 GE GENERAL ELECTRIC G.E)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4400 lm, 47-3/4" L (LCAT24-35LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L (LCAT22-35VLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- Columbia Lighting LED Troffers