Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 32W, 3760 lm, 23-7/8" L
Mfr # LCAT22-40HLG-EDU
Zoro # G7403518
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 32
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCAT22-40HLG-EDU
- Zoro # G7403518
- UPC # 785311304114
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 23 29/32 in |
Fixture Length | 23 7/8 in |
Fixture Height | 4 in |
Overall Width | 23 3/4 in |
Overall Length | 23 3/4 in |
Overall Height | 4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,711 lm, 117 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 32 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- ILC Replacement for Damar 150qmc/frost 130v replacement light bulb lamp (150QMC/FROST 130V DAMAR)
- NEWHOUSE LIGHTING GY8.6 2.3W LED Light Bulb, 120V, 200 Lumens, Warm White, PK 4 (GY8-2320-4)
- MILWAUKEE TOOL M18 RADIUS Site Light (2151-20)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3740 lm, 4000K (LJT22-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-ED1U)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2GTL 2 33L EZ1 LP840)
- Columbia Lighting LED Troffers