Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 29W, 3300 lm, 23-7/8" L
Mfr # LCAT22-35MLG-EDU-CP
Zoro # G7403405
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 29
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCAT22-35MLG-EDU-CP
- Zoro # G7403405
- UPC # 785311269888
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 4 in |
Fixture Length | 23 7/8 in |
Fixture Width | 23 29/32 in |
Overall Length | 23 3/4 in |
Overall Width | 23 3/4 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 4 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,259 lm, 118 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 29 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Miller LED Vanity, Satin Nickel, 24 3/8in (MLRV2605LAJD1SN)
- ILC Replacement for FSL BL T8 F10w replacement light bulb lamp (BL T8 F10W FSL)
- HALO Lv Pinhole Baffle, 1419 (1419P)
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 27K (S29615)
- COLUMBIA LIGHTING LED Recessed Troffer, 3500K, 52W, 120-277V (LJT24-35MLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4460 lm, 23-7/8" L (LCAT22-40VLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3740 lm, 4000K (LJT22-40HLG-FSA12-EDU)
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- Columbia Lighting LED Troffers