Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L
Mfr # LCAT22-40LWG-EDU
Zoro # G7403490
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 22.6
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LCAT22-40LWG-EDU
- Zoro # G7403490
- UPC # 785311259124
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 4 in |
Fixture Length | 23 7/8 in |
Fixture Width | 23 29/32 in |
Overall Height | 4 in |
Overall Length | 23 3/4 in |
Overall Width | 23 3/4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Center Basket, 4000K, 2,232 lm, 123 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 23 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E Q100CL/DC/2V (Q100CL/DC/2V GE GENERAL ELECTRIC G.E)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- JESCO SLEEK LED Adjustable 12" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/30-W-SW)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 3500K, 52W, 120-277V (LJT24-35MLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4460 lm, 23-7/8" L (LCAT22-40VLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12125-EDU)
- MAXLITE Control Node Remote Control (CN-REMOTE)
- Columbia Lighting LED Troffers