Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 2 ft L, 3331 lm, 24W
Mfr # VSY22-40MLHEG-EDU
Zoro # G7598395
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # VSY22-40MLHEG-EDU
- Zoro # G7598395
- UPC # 078531141172
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 2 in |
Fixture Width | 23 3/4 in |
Fixture Length | 23 3/4 in |
Overall Length | 23 3/4 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 3/4 in |
Overall Height | 2 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,331 lm, 136 lm/W, LED, LED Replacement For 2 U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 24 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series VSY22
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- ILC Replacement for Photogenic 2500dr Modeling replacement light bulb lamp (2500DR MODELING PHOTOGENIC)
- ILC Replacement for Satco Kx60fr/3m/e26 replacement light bulb lamp (KX60FR/3M/E26 SATCO)
- ILC Replacement for GE General Electric G.E 12471 replacement light bulb lamp (12471 GE GENERAL ELECTRIC G.E)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4500 lm, 47-3/4" L (LCAT14-40LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 4100 lm, 23-7/8" L (LCAT22-50HLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 31W, 120-277V (2GTL 4 30L EZ1 LP840)
- Columbia Lighting LED Troffers