Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 146W, 13,500 lm, 47-3/4"L
Mfr # MDM24-9-35-F-120
Zoro # G7394838
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120V
- Lighting Certification Unrated
- Watts 146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # MDM24-9-35-F-120
- Zoro # G7394838
- UPC # 078531130831
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 23 3/4 in |
Fixture Length | 47 3/4 in |
Fixture Height | 4 1/2 in |
Overall Length | 48 3/4 in |
Overall Height | 4 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 7/8 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 3500K, 5,730 lm, 78 lm/W, LED, LED Replacement For 8 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 73 W, Color Rendering Index 90, 120V, Dimmable Yes, Emergency Battery Backup No, Series MediMode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED CA10 E12 SW 40W 6PK (CFC40927CAFIL6)
- NEBO Powerful Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-1007)
- ILC Replacement for Philips F32t8/tl830 LED Replacement replacement light bulb lamp (F32T8/TL830 LED REPLACEMENT PHILIPS)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- COLUMBIA LIGHTING LED Wraparound Fixture, 23W, White, 48"L (LAW4-40LW-EDU)
- SATCO NUVO 23.74 in. L 0 lights LED Troffer Fixture T8 100 W (65/690)
- Columbia Lighting LED Troffers