Shop All LED Troffers
Columbia Lighting
Light, 2x2LED, Switchable CCT/Lumen Output
Mfr # 93133182
Zoro # G501866409
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- Lighting Certification DLC
- Dimmable Yes
- Lumens 3,044 lm, 4,702 lm
- Color Temperature 3500K, 4000K, 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # 93133182
- Zoro # G501866409
- Country of Origin China
- Category LED Troffers
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 23 3/4 in |
Overall Length | 23 3/4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 3,044 lm, 4,702 lm, 118 lm, 132 lm, LED, LED Replacement For 2 U-Lamp, 3 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 24 W, 28 W, 38 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, CBT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 2700K Color Temp., 350 lm, PK3 (LED4DFG25-W/927)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- ILC Replacement for Flowtron Bf130 Starter, 2PK (BF130 STARTER FLOWTRON)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3420 lm, 4000K (LJT22-40MLG-FSA12125-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 3500K, 52W, 120-277V (LJT24-35MLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4400 lm, 47-3/4" L (LCAT24-35LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- Columbia Lighting LED Troffers