Shop All LED Troffers
Columbia Lighting
LED Troffer Retrofit Kit, 48"L, 44W, 3500K
Mfr # SLK24-35HL-EDU
Zoro # G3313800
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 1
- Nominal Size - Fixtures 2 ft x 4 ft
- Voltage 120/277V AC
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # SLK24-35HL-EDU
- Zoro # G3313800
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 22 1/2 in |
Fixture Length | 46 1/2 in |
Fixture Height | 3 1/8 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 22 1/2 in |
Overall Height | 3 1/8 in |
Overall Length | 48 in |
Description
LED Troffer Retrofit Kit, Lumens 5,606 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 1/8 in, Overall Length 48 in, Overall Width 22 1/2 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Dimming Range 100 Percent to 1 Percent, LED Replacement For 3 Lamp T8, Lamp Quantity 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- LIFE+GEAR Mini Adventure Lantern (41-3973)
- HUBBELL LIGHTING Hubbell LCAT22-35MLG-EDU Contemporary LED 2x2 Recessed Troffer, 30W, 3300L, 3500K, 0-10V Dim, DLC (LCAT22-35MLG-EDU)
- FEIT ELECTRIC LED S14 E26 SW 11W 4PK (S14/822/FILED/4)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3740 lm, 4000K (LJT22-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12125-EDU)
- COLUMBIA LIGHTING LED Wraparound Fixture, 23W, White, 48"L (LAW4-40LW-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2GTL 2 20L EZ1 LP835)
- Columbia Lighting LED Troffers