Shop All LED Under Cabinet Lighting
Columbia Lighting
LED Surface Mount Fixture, 4 ft L, 43W
Mfr # CWM4-40LWSM-DIC-EDU-P4R
Zoro # G8033192
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 43 W
- Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
- Finish Unfinished
- Color Temperature 4000K
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # CWM4-40LWSM-DIC-EDU-P4R
- Zoro # G8033192
- UPC # 078531140465
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Nominal Width | 6 1/2 in |
Nominal Height | 4 in |
Nominal Length | 4 ft |
Overall Height | 1/2 in |
Overall Length | 48 1/4 in |
Overall Width | 4 in |
Description
4 ft, Lens Shape Curved, 4000K, 3,261 lm, 76 lm/W, Max. Fixture Wattage 43 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CWM
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Solar-Powered Flood Light (40330-RS)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- ILC Replacement for Philips Bc500t3q/cl/tp replacement light bulb lamp, 2PK (BC500T3Q/CL/TP PHILIPS)
- METALUX Hbled Ld5 36000Lm W Unv 4000K Ed3 U (HBLED-LD5-36SE-W-UNV-L840-ED3-U)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Srface Mount Fixture, 6.6 inW , 24 inL (CWM2-40MLSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2RD)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3730W)
- NUVO 22Inch LED SMART, Starfish RGB and Tunable White Under Cabinet Light, White Finish (63/553)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3230W)
- Columbia Lighting LED Under Cabinet Lighting