Shop All LED Under Cabinet Lighting
Columbia Lighting
LED Surface Mount Fixture, 4 ft L, 43W
Mfr # CWM4-40LWSM-DIC-EDU-LVC1
Zoro # G8030514
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Linkable Up To Unlinkable
- Linkable No
- Lumens per Watt 76 lm/W
- Fixture Warranty 5 yr
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # CWM4-40LWSM-DIC-EDU-LVC1
- Zoro # G8030514
- UPC # 078531140489
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Nominal Height | 4 in |
Nominal Length | 4 ft |
Nominal Width | 6 1/2 in |
Overall Length | 48 1/4 in |
Overall Height | 1/2 in |
Overall Width | 4 in |
Description
4 ft, Lens Shape Curved, 4000K, 3,261 lm, 76 lm/W, Max. Fixture Wattage 43 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CWM
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C907)
- STREAMLIGHT Stinger Ring Holder, F/75013,75014,75306 (75906)
- ILC Replacement for Osram Sylvania HLX 64627 replacement light bulb lamp (HLX 64627 OSRAM SYLVANIA)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- GOOD EARTH LIGHTING Tape Light Reel Led 12Ft Rgbw (AC1068-WHG-12LF0G)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM41BZ)
- Columbia Lighting LED Under Cabinet Lighting