Shop All LED Under Cabinet Lighting
Columbia Lighting
LED Surface Mount Fixture, 4 ft L, 38W
Mfr # CWM4-40MWSM-DIC-EDU-P4R
Zoro # G8038153
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 2 Lamp T8
- Lumens 2,909 lm
- Lighting Technology LED
- Color Rendering Index 80
- Rated Life 60000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # CWM4-40MWSM-DIC-EDU-P4R
- Zoro # G8038153
- UPC # 078531140496
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Nominal Height | 4 in |
Nominal Length | 4 ft |
Nominal Width | 6 1/2 in |
Overall Length | 48 1/4 in |
Overall Width | 4 in |
Overall Height | 1/2 in |
Description
4 ft, Lens Shape Curved, 4000K, 2,909 lm, 77 lm/W, Max. Fixture Wattage 38 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CWM
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- DALS 5 Inch Round CCT LED Recessed Panel Light (5005-CC-BK)
- ILC Replacement for LIGHT BULB / LAMP F40CW/SS REPLACED BY (F40CW/SS REPLACED BY LIGHT BULB / LAMP)
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 12PK (861946)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- WESTEK WESTEK 3008203 16 in. 400 lm Plug-In LED Under Cabinet Light Strip - White (3008203)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- AMAX LIGHTING Amax Lighting LED-B4/BRZ LED Bar, 4W, 3000 CCT, 304 Lumens, 82 CRI, Bronze (LED-B4/BRZ)
- Columbia Lighting LED Under Cabinet Lighting