Shop All LED Under Cabinet Lighting
Columbia Lighting
LED Surface Mount Fixture, 4 ft L, 38W
Mfr # CWM4-40MWSM-DIC-EDU-P4L
Zoro # G8034942
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120 to 277
- Lighting Certification Unrated
- Lighting Technology LED
- Housing Material Steel
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # CWM4-40MWSM-DIC-EDU-P4L
- Zoro # G8034942
- UPC # 078531140502
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Nominal Length | 4 ft |
Nominal Width | 6 1/2 in |
Nominal Height | 4 in |
Overall Width | 4 in |
Overall Height | 1/2 in |
Overall Length | 48 1/4 in |
Description
4 ft, Lens Shape Curved, 4000K, 2,909 lm, 77 lm/W, Max. Fixture Wattage 38 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CWM
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Signal 12V, SG10-12RG (60-5470)
- METALUX Ssf 2 Lmp, 4' Strp, Pgm Strt Elt Bal, T8 (SSF-232-UNV-ER81-U)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- JESCO S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O (S601-CC15-BK)
- AMERICAN LIGHTING Mvp Led Puck Light 120 Volts 4.3 Watts 230 Lumens White (MVP-1-WH-B)
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- JESCO SLEEK LED 12" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/60-W-SW)
- QUICKWAY IMPORTS Slim LED Light Under Cabinet Kitchen Lighting 20 Watt 6700K Daylight 50,000 Hour Lifetime, 23 Inch (QI004495.S)
- Columbia Lighting LED Under Cabinet Lighting