Shop All LED Under Cabinet Lighting
Columbia Lighting
LED Surface Mount Fixture, 4 ft L, 38W
Mfr # CWM4-40MWSM-DIC-EDU-LVC1
Zoro # G8034224
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Warranty 5 yr
- Number of Light Bars 0
- Linkable Up To Unlinkable
- Nominal Height 4 in
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # CWM4-40MWSM-DIC-EDU-LVC1
- Zoro # G8034224
- UPC # 078531140519
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Nominal Height | 4 in |
Nominal Width | 6 1/2 in |
Nominal Length | 4 ft |
Overall Width | 4 in |
Overall Height | 1/2 in |
Overall Length | 48 1/4 in |
Description
4 ft, Lens Shape Curved, 4000K, 2,909 lm, 77 lm/W, Max. Fixture Wattage 38 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CWM
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V, Refractiv Lens (XTOR8BRL)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 12-Pack (LR34157-12PK)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68781)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- BLACK & DECKER 4-Bar Tool-Free Under Cabinet Lighting Kit, Adjustable White Light, 9" (LEDUC9-4CCT)
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- AGILUX 18in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15001)
- Columbia Lighting LED Under Cabinet Lighting